Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0419109
- Mfr # PPR38-13-6G-HC-V
- Zoro # G822549876
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G06B, FILTREC D781G06BV, HY-PRO HP391L146MB, HY-PRO HP391L146MV, MAIN FILTER MF0419109, MAIN FILTER MF0419112, PARKER G04331, PARKER G04335, PUROLATOR/FACET 38P0EAH064F2, PUROLATOR/FACET 38P0EAH064N2, WIX D11B06GBV
Filter Media
MICROGLASS
Height
12.64
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-6G-HC-V
- Zoro #
- G822549876
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781G06B, FILTREC D781G06BV, HY-PRO HP391L146MB, HY-PRO HP391L146MV, MAIN FILTER MF0419109, MAIN FILTER MF0419112, PARKER G04331, PARKER G04335, PUROLATOR/FACET 38P0EAH064F2, PUROLATOR/FACET 38P0EAH064N2, WIX D11B06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Top
- 3.74
- OD Bottom
- 3.74
- ID Top
- 1.77
Dimensions
- Height
- 12.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.