HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L16100WB
- Mfr # PPL9600-16-100SS-V
- Zoro # G622492976
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP60L16100WB, HY-PRO HP60L16100WV, SWIFT SF960016100W, SWIFT SF960016100WV
Filter Media
304 SS WIRE
Height
16.92
Micron Rating
100
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-100SS-V
- Zoro #
- G622492976
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP60L16100WB, HY-PRO HP60L16100WV, SWIFT SF960016100W, SWIFT SF960016100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- ID Top
- 1.7
- OD Top
- 3.12
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.