HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L1618WB
- Mfr # PPL9600-16-25SS-V
- Zoro # G822567948
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01517, FILTREC D143T25A, FILTREC D143T25AV, HY-PRO HP60L1618WB, HY-PRO HP60L1618WV, HY-PRO HP60L1625WB, HY-PRO HP60L1625WV, MAIN FILTER MF0058881, MAIN FILTER MF0058882, OMT CHP628T25XN, PUROLATOR/FACET 9600EAL203F4, PUROLATOR/FACET 9600EAL203N
Filter Media
304 SS WIRE
Height
16.92
Micron Rating
25
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-25SS-V
- Zoro #
- G822567948
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01517, FILTREC D143T25A, FILTREC D143T25AV, HY-PRO HP60L1618WB, HY-PRO HP60L1618WV, HY-PRO HP60L1625WB, HY-PRO HP60L1625WV, MAIN FILTER MF0058881, MAIN FILTER MF0058882, OMT CHP628T25XN, PUROLATOR/FACET 9600EAL203F4, PUROLATOR/FACET 9600EAL203N
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.7
- OD Top
- 3.12
- OD Bottom
- 3.12
- Collapse Pressure
- 305
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.