Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L16200WV
- Mfr # PPL9600-16-200SS-V
- Zoro # G722564993
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D143T200A, FILTREC D143T200AV, HY-PRO HP60L16200WB, HY-PRO HP60L16200WV, MAIN FILTER MF0416294, MAIN FILTER MF0416296, SWIFT SF960016200W, SWIFT SF960016200WV, TAISEI KOGYO PFSH6200W, TAISEI KOGYO PSH6200W, WIX D54A200TAV
Filter Media
304 SS WIRE
Height
16.92
Micron Rating
200
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-200SS-V
- Zoro #
- G722564993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- FILTREC D143T200A, FILTREC D143T200AV, HY-PRO HP60L16200WB, HY-PRO HP60L16200WV, MAIN FILTER MF0416294, MAIN FILTER MF0416296, SWIFT SF960016200W, SWIFT SF960016200WV, TAISEI KOGYO PFSH6200W, TAISEI KOGYO PSH6200W, WIX D54A200TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- Collapse Pressure
- 305
- OD Top
- 3.12
- OD Bottom
- 3.12
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.