Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP60L8100WB
- Mfr # PPL9600-8-100SS-V
- Zoro # G722505156
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D141T100A, FILTREC D141T100AV, HY-PRO HP60L8100WB, HY-PRO HP60L8100WV, MAIN FILTER MF0575802, MAIN FILTER MF0575803, SWIFT SF96008100W, SWIFT SF96008100WV, WIX D52A100TAV
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
100
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-100SS-V
- Zoro #
- G722505156
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D141T100A, FILTREC D141T100AV, HY-PRO HP60L8100WB, HY-PRO HP60L8100WV, MAIN FILTER MF0575802, MAIN FILTER MF0575803, SWIFT SF96008100W, SWIFT SF96008100WV, WIX D52A100TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.7
- OD Top
- 3.12
- OD Bottom
- 3.12
- Collapse Pressure
- 305
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.