Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP61L1340WB
- Mfr # PPL9600-13-40SS-HC-V
- Zoro # G022509991
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D142T40B, FILTREC D142T40BV, HY-PRO HP61L1340WB, HY-PRO HP61L1340WV, MAIN FILTER MF0575817, MAIN FILTER MF0575818, SWIFT SF96011340W, SWIFT SF96011340WV, WIX D53A40TBV
Filter Media
304 SS WIRE
Height
12.98
Micron Rating
40
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-40SS-HC-V
- Zoro #
- G022509991
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D142T40B, FILTREC D142T40BV, HY-PRO HP61L1340WB, HY-PRO HP61L1340WV, MAIN FILTER MF0575817, MAIN FILTER MF0575818, SWIFT SF96011340W, SWIFT SF96011340WV, WIX D53A40TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.69
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
- OD Top
- 3.15
Dimensions
- Height
- 12.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.