Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP61L425WB
- Mfr # PPL9600-4-25SS-HC-V
- Zoro # G622516795
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01451, FILTREC D140T25B, FILTREC D140T25BV, HY-PRO HP61L418WB, HY-PRO HP61L418WV, HY-PRO HP61L425WB, HY-PRO HP61L425WV, MAIN FILTER MF0058735, MAIN FILTER MF0058736, OMT CHP625T25YN, SOFIMA CCH801TV1, SOFIMA CH801RV21, SWIFT SF9601418W, SWIFT S
Filter Media
304 SS WIRE
Height
4.59
Micron Rating
25
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-25SS-HC-V
- Zoro #
- G622516795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.59
Details
- Replaces OEM Part
- FILTER-X XH01451, FILTREC D140T25B, FILTREC D140T25BV, HY-PRO HP61L418WB, HY-PRO HP61L418WV, HY-PRO HP61L425WB, HY-PRO HP61L425WV, MAIN FILTER MF0058735, MAIN FILTER MF0058736, OMT CHP625T25YN, SOFIMA CCH801TV1, SOFIMA CH801RV21, SWIFT SF9601418W, SWIFT S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.15
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
- ID Top
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.