HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP61L840WB
- Mfr # PPL9600-8-40SS-HC-V
- Zoro # G622557026
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D141T40B, FILTREC D141T40BV, HY-PRO HP61L840WB, HY-PRO HP61L840WV, MAIN FILTER MF0575809, MAIN FILTER MF0575810, SWIFT SF9601840W, SWIFT SF9601840WV, WIX D52A40TBV
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
40
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-40SS-HC-V
- Zoro #
- G622557026
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D141T40B, FILTREC D141T40BV, HY-PRO HP61L840WB, HY-PRO HP61L840WV, MAIN FILTER MF0575809, MAIN FILTER MF0575810, SWIFT SF9601840W, SWIFT SF9601840WV, WIX D52A40TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.15
- Collapse Pressure
- 3045
- ID Top
- 1.69
- OD Top
- 3.15
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.