HYDRAULIC FILTER - PRESSURE LINE FOR HYCOA V3940400B1
- Mfr # PPL8900-39-40G-V
- Zoro # G322509431
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HILLIARD/HILCO PH43905CG1V, HYCOA V3940400B1
Filter Media
MICROGLASS
Height
38.7
Micron Rating
40
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-39-40G-V
- Zoro #
- G322509431
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.7
Details
- Replaces OEM Part
- HILLIARD/HILCO PH43905CG1V, HYCOA V3940400B1
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- OD Bottom
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 200/37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.