HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67HL1540WV

  • Mfr # PEP20020-16-40SS-HC-V

  • Zoro # G522565435


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.07
OD Bottom
3.07
Collapse Pressure
3045
Micron Rating
40
Replaces OEM Part
EPPENSTEINER 20045G40C000P, FILTREC DVD20045W40B, FILTREC DVD20045W40V, HY-PRO HP67HL1540WB, HY-PRO HP67HL1540WV, MAIN FILTER MF0576956, MAIN FILTER MF0576957, REXROTH 20045G40C000M, REXROTH 20045G40C000V, WIX D26A40WV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20020-16-40SS-HC-V
Zoro #
G522565435
UPC #
-
Country of Origin
United States

Dimensions

Height
15.67

Details

OD Top
3.07
OD Bottom
3.07
Collapse Pressure
3045
Micron Rating
40
Replaces OEM Part
EPPENSTEINER 20045G40C000P, FILTREC DVD20045W40B, FILTREC DVD20045W40V, HY-PRO HP67HL1540WB, HY-PRO HP67HL1540WV, MAIN FILTER MF0576956, MAIN FILTER MF0576957, REXROTH 20045G40C000M, REXROTH 20045G40C000V, WIX D26A40WV
Filter Media
304 SS WIRE
ID Top
1.66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.