Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP77HL1625MB
- Mfr # PEP21000-16-20G-HC-V
- Zoro # G122516332
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630H20SLB000P, EPPENSTEINER 20630H20XLB000P, FILTREC XD630G25B, FILTREC XD630G25BV, HYDAC/HYCON 0630DN025BHHC, HYDAC/HYCON 0630DN025BHHCV, HY-PRO HP77HL1625MB, HY-PRO HP77HL1625MV, JURA FILTRATION SH65596, MAHLE PI75063DN, MAHLE PI75063DNPS
Filter Media
MICROGLASS
Height
15.75
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-16-20G-HC-V
- Zoro #
- G122516332
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.75
Details
- Replaces OEM Part
- EPPENSTEINER 20630H20SLB000P, EPPENSTEINER 20630H20XLB000P, FILTREC XD630G25B, FILTREC XD630G25BV, HYDAC/HYCON 0630DN025BHHC, HYDAC/HYCON 0630DN025BHHCV, HY-PRO HP77HL1625MB, HY-PRO HP77HL1625MV, JURA FILTRATION SH65596, MAHLE PI75063DN, MAHLE PI75063DNPS
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- ID Top
- 2.37
- OD Top
- 3.94
- OD Bottom
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.