Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL15100WB
- Mfr # PEP20020-16-100SS-V
- Zoro # G622538957
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20045G100A000P, FILTREC DVD20045B100B, FILTREC DVD20045B100V, FILTREC WT1602, HY-PRO HP67NL15100WB, HY-PRO HP67NL15100WV, MAIN FILTER MF0489791, MAIN FILTER MF0576916, MAIN FILTER MF0576917, REXROTH 20045G100A000M, REXROTH 20045G100A000V, WIX
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
100
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-16-100SS-V
- Zoro #
- G622538957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- EPPENSTEINER 20045G100A000P, FILTREC DVD20045B100B, FILTREC DVD20045B100V, FILTREC WT1602, HY-PRO HP67NL15100WB, HY-PRO HP67NL15100WV, MAIN FILTER MF0489791, MAIN FILTER MF0576916, MAIN FILTER MF0576917, REXROTH 20045G100A000M, REXROTH 20045G100A000V, WIX
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.66
- OD Top
- 3.15
- Collapse Pressure
- 435
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.