Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL1510AB
- Mfr # PEP20020-16-10GW-V
- Zoro # G922509725
product price:Â
$
81.15
/ea
Key Features
Height
15.63
Micron Rating
10
OD Top
3.15
Collapse Pressure
435
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-16-10GW-V
- Zoro #
- G922509725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Micron Rating
- 10
- OD Top
- 3.15
- Collapse Pressure
- 435
- ID Top
- 1.66
- Replaces OEM Part
- HY-PRO HP67NL1510AB, HY-PRO HP67NL1510AV
- Filter Media
- GLASS/WATER REMOVAL
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.