Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL6250WV
- Mfr # PEP20020-6-250SS-V
- Zoro # G922493437
product price:Â
$
74.65
/ea
Key Features
Replaces OEM Part
FILTREC DVD20020B250V, HY-PRO HP67NL6250WB, HY-PRO HP67NL6250WV, MAIN FILTER MF0579387
Height
6.18
Micron Rating
250
Collapse Pressure
435
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-250SS-V
- Zoro #
- G922493437
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- FILTREC DVD20020B250V, HY-PRO HP67NL6250WB, HY-PRO HP67NL6250WV, MAIN FILTER MF0579387
- Micron Rating
- 250
- Collapse Pressure
- 435
- OD Top
- 3.15
- Filter Media
- 304 SS WIRE
- ID Top
- 1.66
- OD Bottom
- 3.15