Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP67NL640WV
Mfr # PEP20020-6-40SS-V
Zoro # G322554622
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P564774, DONALDSON P570269, EPPENSTEINER 20020G40A000P, FILTRATION GROUP E20020DN3040, FILTRATION GROUP E20020DN3040FPM, FILTREC DVD20020B40B, FILTREC DVD20020B40V, FILTREC WT1545, HY-PRO HP67NL640WB, HY-PRO HP67NL640WV, MAIN FILTER MF0066319, M
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
40
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-40SS-V
- Zoro #
- G322554622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- DONALDSON P564774, DONALDSON P570269, EPPENSTEINER 20020G40A000P, FILTRATION GROUP E20020DN3040, FILTRATION GROUP E20020DN3040FPM, FILTREC DVD20020B40B, FILTREC DVD20020B40V, FILTREC WT1545, HY-PRO HP67NL640WB, HY-PRO HP67NL640WV, MAIN FILTER MF0066319, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 3.15
- ID Top
- 1.66
- Collapse Pressure
- 435
- OD Bottom
- 3.15