HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP68NL43MB
- Mfr # PEP20040-4-3G-V
- Zoro # G822463851
product price:Â
$
33.45
/ea
Sold in multiples of 2 for
$66.90
Key Features
Replaces OEM Part
EPPENSTEINER 20040H3SLA000P, EPPENSTEINER 20040H3XLA000P, FILTREC XD040G03A, FILTREC XD040G03AV, HYDAC/HYCON 1263636, HYDAC/HYCON 0040DN003BN3HC, HYDAC/HYCON 0040DN003BN3HCV, HYDAC/HYCON 0040DN003BNHC, HYDAC/HYCON 0040DN003BNHCV, HYDAC/HYCON 3510D03BNK, H
Filter Media
MICROGLASS
Height
3.86
Micron Rating
3
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-3G-V
- Zoro #
- G822463851
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20040H3SLA000P, EPPENSTEINER 20040H3XLA000P, FILTREC XD040G03A, FILTREC XD040G03AV, HYDAC/HYCON 1263636, HYDAC/HYCON 0040DN003BN3HC, HYDAC/HYCON 0040DN003BN3HCV, HYDAC/HYCON 0040DN003BNHC, HYDAC/HYCON 0040DN003BNHCV, HYDAC/HYCON 3510D03BNK, H
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/3
- OD Top
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.