HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP72HL43MB
- Mfr # PEP256-4-3G-HC-V
- Zoro # G822470330
product price:Â
$
61.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 256H3LL2P, EPPENSTEINER 256H3SL2P, EPPENSTEINER 256H3SLC000P, EPPENSTEINER 256H3XLC000P, EPPENSTEINER 256K32P, FILTER-X XH02773, FILTREC DVD256F03B, FILTREC DVD256F03V, HY-PRO HP72HL43MB, HY-PRO HP72HL43MV, MAIN FILTER MF0061943, MAIN FILTER
Filter Media
MICROGLASS
Height
3.74
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-3G-HC-V
- Zoro #
- G822470330
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 256H3LL2P, EPPENSTEINER 256H3SL2P, EPPENSTEINER 256H3SLC000P, EPPENSTEINER 256H3XLC000P, EPPENSTEINER 256K32P, FILTER-X XH02773, FILTREC DVD256F03B, FILTREC DVD256F03V, HY-PRO HP72HL43MB, HY-PRO HP72HL43MV, MAIN FILTER MF0061943, MAIN FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- ID Top
- 0.94
- OD Top
- 1.99
- OD Bottom
- 1.99
Dimensions
- Height
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.