Shop PARKER
See all product information
Create Account
BarbedHydHoseFtg, Thrd, 7/8"-14, Brass, JIC
- Mfr # 30682-10-10B
- Zoro # G9212373
product price:Â
$
21.75
/ea
Key Features
Fitting Size
7/8 in x 5/8 in
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Brass x Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30682-10-10B
- Zoro #
- G9212373
- UPC #
- -
- Country of Origin
- United States
- Item
- Barbed Hydraulic Hose Fitting
- Fitting Connection Type
- JIC x Hose Barb
- Fitting Shape
- Straight
- For Hose I.D.
- 5/8 in
- Fitting Material
- Brass x Brass
- Material
- Brass
- For Use With Hose Series
- 801, 804, 821, 821FR, 836
- Standards
- JIC
- Finish
- Zinc
- Hydraulic Hose I.D.
- 5/8 in
- Hydraulic Fitting Connection Type
- Barbed
- Thread Angle (Deg.)
- 37
- Hydraulic Fitting Thread Type
- Female JIC
- Hose Fitting B Connection Type
- Hose Barb
- Max. Working Pressure @ 70 F
- 300 psi
- Reusable
- Yes
- Hose Fitting A Gender
- Female
- Thread Type
- JIC
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Gender
- Male
Dimensions
- Fitting Size
- 7/8 in x 5/8 in
- Hydraulic Fitting Thread Size
- 7/8"-14
- Length (In.)
- 2.54
- Thread Size
- 7/8"-14
- For Hose Dash Size
- -10
- Barb Size
- 5/8 in
- Overall Length
- 2.54 in
- Hose Fitting B Size
- 5/8 in
- Compatible Pipe Size
- 5/8 in
- Hose Fitting A Size
- 7/8 in
- Wire Rope Length
- 2.54 in
- Length
- 2.54 in
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 801, 804, 821, 821FR, 836, For Hose I.D. 5/8 in, 300 psi, Fitting Shape Straight, Thread Size 7/8 In.-14, Barb Size 5/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Compatible Pipe Size 5/8 in, Thread Type JIC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.