Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP753L2060WV
- Mfr # PMH753-20-60SS-V
- Zoro # G122561172
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD821B60B, FILTREC DMD821B60V, HY-PRO HP753L2060WB, HY-PRO HP753L2060WV, MAHLE 852821DRG60, MAIN FILTER MF0061545, MAIN FILTER MF0061546
Filter Media
304 SS WIRE
Height
20.08
Micron Rating
60
OD Bottom
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-20-60SS-V
- Zoro #
- G122561172
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD821B60B, FILTREC DMD821B60V, HY-PRO HP753L2060WB, HY-PRO HP753L2060WV, MAHLE 852821DRG60, MAIN FILTER MF0061545, MAIN FILTER MF0061546
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.96
- OD Top
- 3.96
- ID Bottom
- 2.44
- Collapse Pressure
- 145
Dimensions
- Height
- 20.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.