HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP753L8100WB
- Mfr # PMH753-7-100SS-V
- Zoro # G922493475
product price:Â
$
73.89
/ea
Key Features
Replaces OEM Part
FILTREC DMD753B100B, FILTREC DMD753B100V, HY-PRO HP753L8100WB, HY-PRO HP753L8100WV, JURA FILTRATION SH64273, MAHLE 852753DRG100, MAIN FILTER MF0061484, MAIN FILTER MF0061485
Height
7.48
Micron Rating
100
ID Bottom
2.44
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH753-7-100SS-V
- Zoro #
- G922493475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.48
Details
- Replaces OEM Part
- FILTREC DMD753B100B, FILTREC DMD753B100V, HY-PRO HP753L8100WB, HY-PRO HP753L8100WV, JURA FILTRATION SH64273, MAHLE 852753DRG100, MAIN FILTER MF0061484, MAIN FILTER MF0061485
- Micron Rating
- 100
- ID Bottom
- 2.44
- Collapse Pressure
- 145
- OD Top
- 3.96
- OD Bottom
- 3.96
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.