Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP77NL1660WB
- Mfr # PEP21000-16-60SS-V
- Zoro # G622554223
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630G60A000P, FILTREC XD630T60A, FILTREC XD630T60AV, HY-PRO HP77NL1660WB, HY-PRO HP77NL1660WV, INTERNORMEN 308214, INTERNORMEN 01NL63060G30EP, INTERNORMEN 01NL63060G30EV, MAHLE PI37063DN, MAHLE PI37063DNDRG60, MAIN FILTER MF0066489, MAIN FIL
Filter Media
304 SS WIRE
Height
15.71
Micron Rating
60
ID Top
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-60SS-V
- Zoro #
- G622554223
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20630G60A000P, FILTREC XD630T60A, FILTREC XD630T60AV, HY-PRO HP77NL1660WB, HY-PRO HP77NL1660WV, INTERNORMEN 308214, INTERNORMEN 01NL63060G30EP, INTERNORMEN 01NL63060G30EV, MAHLE PI37063DN, MAHLE PI37063DNDRG60, MAIN FILTER MF0066489, MAIN FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 2.38
- OD Bottom
- 3.94
- OD Top
- 3.94
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.