Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 3980GGMV08
- Mfr # PPL9800-8-25G-V
- Zoro # G322549680
product price:Â
$
25.95
/ea
Sold in multiples of 2 for
$51.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL8625, BALDWIN H8114, BALDWIN H9114, BEHRINGER BE9800825A, BOMAG 7993000, CATERPILLAR 3I1530, DIAGNETICS LPC208V25, DIAMOND DH844F, DINGBRO 121848, DONALDSON 47353, DONALDSON DT9800825UM, DONALDSON P169450, DONALDSON P566400, DUPLOMATIC FPMEF2
Filter Media
MICROGLASS
Height
8.21
Micron Rating
20
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-25G-V
- Zoro #
- G322549680
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL8625, BALDWIN H8114, BALDWIN H9114, BEHRINGER BE9800825A, BOMAG 7993000, CATERPILLAR 3I1530, DIAGNETICS LPC208V25, DIAMOND DH844F, DINGBRO 121848, DONALDSON 47353, DONALDSON DT9800825UM, DONALDSON P169450, DONALDSON P566400, DUPLOMATIC FPMEF2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.98
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- ID Top
- 0.95
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 8.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.