Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP89L16200WV
Mfr # PPL8900-16-200SS-V
Zoro # G622550935
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP89L16200WB, HY-PRO HP89L16200WV, SWIFT SF890016200W, SWIFT SF890016200WV
Filter Media
304 SS WIRE
Height
16.94
Micron Rating
200
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-16-200SS-V
- Zoro #
- G622550935
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP89L16200WB, HY-PRO HP89L16200WV, SWIFT SF890016200W, SWIFT SF890016200WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Bottom
- 3.79
- OD Top
- 3.79