HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP89L1674WV
- Mfr # PPL8900-16-74SS-V
- Zoro # G822525849
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP89L1674WB, HY-PRO HP89L1674WV, SWIFT SF89001674W, SWIFT SF89001674WV
Filter Media
304 SS WIRE
Height
16.94
Micron Rating
74
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-16-74SS-V
- Zoro #
- G822525849
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP89L1674WB, HY-PRO HP89L1674WV, SWIFT SF89001674W, SWIFT SF89001674WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- ID Top
- 2.2
- OD Top
- 3.79
- Collapse Pressure
- 365
- OD Bottom
- 3.79
Dimensions
- Height
- 16.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.