HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 1820H10XLC000V
- Mfr # PMH125-3-10G-HC-V
- Zoro # G822475915
product price:Â
$
50.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1820H10SLC000P, EPPENSTEINER 1820H10XLC000P, FILTER-MART 051020, FILTER-X XH02501, FILTREC DMD125F10B, FILTREC DMD125F10V, HY-PRO HP125HL310MB, HY-PRO HP125HL310MV, INTERNORMEN 303050, INTERNORMEN 0485212510VGHREP, INTERNORMEN 0485212510VGHRE
Filter Media
MICROGLASS
Height
3.43
Micron Rating
10
OD Bottom
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-10G-HC-V
- Zoro #
- G822475915
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820H10SLC000P, EPPENSTEINER 1820H10XLC000P, FILTER-MART 051020, FILTER-X XH02501, FILTREC DMD125F10B, FILTREC DMD125F10V, HY-PRO HP125HL310MB, HY-PRO HP125HL310MV, INTERNORMEN 303050, INTERNORMEN 0485212510VGHREP, INTERNORMEN 0485212510VGHRE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.63
- ID Top
- 0.9
- OD Top
- 1.65
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 3.43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.