HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP89L3925MB
- Mfr # PPL8900-39-25G-V
- Zoro # G322548263
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL38425, DINGBRO SCP0003, DONALDSON DT89003925UM, DONALDSON P566513, EPPENSTEINER 168900XH20LS000V, EPPENSTEINER 168900XH20SLS000P, EPPENSTEINER 168900XH20XLS000P, FAIREY ARLON (PARKER) R890H3925A, FAIREY ARLON (PARKER) R890Z3925A, FILTER-MART
Filter Media
MICROGLASS
Height
38.7
Micron Rating
20
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-39-25G-V
- Zoro #
- G322548263
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL38425, DINGBRO SCP0003, DONALDSON DT89003925UM, DONALDSON P566513, EPPENSTEINER 168900XH20LS000V, EPPENSTEINER 168900XH20SLS000P, EPPENSTEINER 168900XH20XLS000P, FAIREY ARLON (PARKER) R890H3925A, FAIREY ARLON (PARKER) R890Z3925A, FILTER-MART
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.79
- OD Bottom
- 3.79
- ID Top
- 2.2
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 365
Dimensions
- Height
- 38.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.