Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP900L86MB
- Mfr # PPL9100-8-6G-V
- Zoro # G322506966
product price:Â
$
44.15
/ea
Key Features
Replaces OEM Part
DONALDSON P564565, DONALDSON P566632, EPPENSTEINER 169100SH6SLE000P, EPPENSTEINER 169100SH6SLE000V, FILTREC D181G06A, FILTREC D181G06AV, HYDAC/HYCON 01269113, HYDAC/HYCON 11208D06BN, HYDAC/HYCON 11208D06BNV, HY-PRO HP900L86MB, HY-PRO HP900L86MV, MAHLE 910
Filter Media
MICROGLASS
Height
8.27
Micron Rating
5
ID Top
1.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-8-6G-V
- Zoro #
- G322506966
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P564565, DONALDSON P566632, EPPENSTEINER 169100SH6SLE000P, EPPENSTEINER 169100SH6SLE000V, FILTREC D181G06A, FILTREC D181G06AV, HYDAC/HYCON 01269113, HYDAC/HYCON 11208D06BN, HYDAC/HYCON 11208D06BNV, HY-PRO HP900L86MB, HY-PRO HP900L86MV, MAHLE 910
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.31
- Collapse Pressure
- 305
- OD Bottom
- 2.76
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.76
Dimensions
- Height
- 8.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.