Shop GATES
See all product information
Create Account
PROFLEX PRO Series Hose
- Mfr # 10PROFLEX XREEL
- Zoro # G523540707
product price:Â
$
19.29
/ea
Sold in multiples of 220 for
$4,243.80
Key Features
Hose Inside Dia.
5/8 in
Hose Length
220 ft
Hose Cover Material
Synthetic Rubber
Standards
853 2SN; 857 2SC; 100R2; 100R16; 100R17
Operating Pressure (PSI)
3625 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10PROFLEX XREEL
- Zoro #
- G523540707
- UPC #
- 770075863960
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 5/8 in
- Hose Length
- 220 ft
- Hose Outside Dia. (In.)
- 0.94 in
- Dash Size
- 10
- Min. Bend Radius (In.)
- 3.94 in
Details
- Hose Cover Material
- Synthetic Rubber
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
- Operating Pressure (PSI)
- 3625 psi
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Tube Material
- Synthetic Rubber
- Hose Color
- Black
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.