HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPBL3612MB
- Mfr # PSCB-36-10G-B
- Zoro # G922552424
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HPBL3612MB
Height
36.22
Micron Rating
10
ID Top
3.35
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCB-36-10G-B
- Zoro #
- G922552424
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPBL3612MB
- Micron Rating
- 10
- ID Top
- 3.35
- Collapse Pressure
- 145
- ID Bottom
- 3.35
- OD Bottom
- 5
- OD Top
- 5
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 36.22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.