Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPBL363MB
Mfr # PSCB-36-3G-B
Zoro # G122539126
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HPBL363MB
Filter Media
MICROGLASS
Height
36.22
Micron Rating
3
ID Top
3.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCB-36-3G-B
- Zoro #
- G122539126
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPBL363MB
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 3.35
- OD Top
- 5
- OD Bottom
- 5
- Beta Ratio 1
- 200/3
- ID Bottom
- 3.35
- Collapse Pressure
- 145