Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPKL940MB
Mfr # PPL9700-9-40G-B
Zoro # G522480714
product price:Â
$
31.79
/ea
Sold in multiples of 2 for $63.58
Key Features
Replaces OEM Part
HY-PRO HPKL940MB, SWIFT SF9700940UM
Filter Media
MICROGLASS
Height
9.25
Micron Rating
40
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-40G-B
- Zoro #
- G522480714
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPKL940MB, SWIFT SF9700940UM
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- OD Bottom
- 3.8
- Beta Ratio 1
- 200/37
- ID Top
- 1.61
- OD Top
- 3.8
- Collapse Pressure
- 145
- ID Bottom
- 1.61