HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0110D005BN4HC
- Mfr # PHY110-6-5G-V-D
- Zoro # G922482264
product price:Â
$
36.65
/ea
Sold in multiples of 2 for
$73.30
Key Features
Replaces OEM Part
HYDAC/HYCON 0110D005BN4HC, HYDAC/HYCON 0110D005BN4HCV, HYDAC/HYCON 0110D005ON, HYDAC/HYCON 0110D005ONV
Height
6.02
Micron Rating
5
OD Bottom
1.85
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-5G-V-D
- Zoro #
- G922482264
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0110D005BN4HC, HYDAC/HYCON 0110D005BN4HCV, HYDAC/HYCON 0110D005ON, HYDAC/HYCON 0110D005ONV
- Micron Rating
- 5
- OD Bottom
- 1.85
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- OD Top
- 1.85
- Filter Media
- MICROGLASS
- ID Top
- 0.87
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.