Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPM87L810MV
- Mfr # PMH087-8-10G-B
- Zoro # G822481527
product price:Â
$
82.29
/ea
Key Features
Replaces OEM Part
FILTER-X XH02486, FILTREC DMD087E10B, FILTREC WG207, HY-PRO HPM87L810MB, HY-PRO HPM87L810MV, ILVA 7121670, INTERNORMEN 306731, INTERNORMEN 0485208710VG16BO, MAHLE 852087SM10, MAHLE 852087SMX10, MAIN FILTER MF0061201, PARKER G02949, SEPARATION TECHNOLOGIES
Filter Media
MICROGLASS
Height
7.6
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH087-8-10G-B
- Zoro #
- G822481527
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02486, FILTREC DMD087E10B, FILTREC WG207, HY-PRO HPM87L810MB, HY-PRO HPM87L810MV, ILVA 7121670, INTERNORMEN 306731, INTERNORMEN 0485208710VG16BO, MAHLE 852087SM10, MAHLE 852087SMX10, MAIN FILTER MF0061201, PARKER G02949, SEPARATION TECHNOLOGIES
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Bottom
- 6.3
- OD Top
- 6.3
- ID Top
- 4.33
- ID Bottom
- 4.33
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.