Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G01335
- Mfr # PPR30-10-10G-V
- Zoro # G822501867
product price:Â
$
60.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL31210, BALDWIN PT8458MPG, BALDWIN PT8973MPG, CARQUEST 84888, CATERPILLAR 3I1721, DINGBRO DDD0915, DONALDSON DT25P214UM, DONALDSON P170084, DONALDSON P567047, FILTER-MART 051065, FILTER-MART 280134, FILTER-X XH01884, FILTREC D721G10A, FILTREC
Filter Media
MICROGLASS
Height
9.61
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-10G-V
- Zoro #
- G822501867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- AIRFIL AFKOVL31210, BALDWIN PT8458MPG, BALDWIN PT8973MPG, CARQUEST 84888, CATERPILLAR 3I1721, DINGBRO DDD0915, DONALDSON DT25P214UM, DONALDSON P170084, DONALDSON P567047, FILTER-MART 051065, FILTER-MART 280134, FILTER-X XH01884, FILTREC D721G10A, FILTREC
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 2.36
- ID Top
- 0.99
- OD Bottom
- 2.34
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.