Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPNL56MB
- Mfr # PSCN-5-6G-V
- Zoro # G522505141
product price:Â
$
30.75
/ea
Sold in multiples of 2 for
$61.50
Key Features
Replaces OEM Part
FILTER-MART 050170, HY-PRO HPNL56MB, HY-PRO HPNL56MV, SCHROEDER NS3, SCHROEDER NZ7
Filter Media
MICROGLASS
Height
5.24
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCN-5-6G-V
- Zoro #
- G522505141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.24
Details
- Replaces OEM Part
- FILTER-MART 050170, HY-PRO HPNL56MB, HY-PRO HPNL56MV, SCHROEDER NS3, SCHROEDER NZ7
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Top
- 1.73
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.76
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.