HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ220008L1225MV

  • Mfr # PPL9650-12-25G-V

  • Zoro # G922560337


product price:  $35.99
/ea
Sold in multiples of 2 for $71.98

Key Features

ID Bottom
1.7
Replaces OEM Part
FILTER-MART 053283, FLUITEK FLK0211025, HILLIARD/HILCO PH31203CG, HY-PRO HPQ220008L1225MB, HY-PRO HPQ220008L1225MV
Collapse Pressure
305
Filter Media
MICROGLASS
ID Top
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-12-25G-V
Zoro #
G922560337
UPC #
-
Country of Origin
United States

Dimensions

Height
12

Details

ID Bottom
1.7
Replaces OEM Part
FILTER-MART 053283, FLUITEK FLK0211025, HILLIARD/HILCO PH31203CG, HY-PRO HPQ220008L1225MB, HY-PRO HPQ220008L1225MV
Collapse Pressure
305
Filter Media
MICROGLASS
ID Top
1.7
OD Bottom
3.12
Beta Ratio 1
200/20
Micron Rating
20
OD Top
3.12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.