HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPQ983163MB
- Mfr # PIN10025-8-3G-V
- Zoro # G422494538
product price:Â
$
86.79
/ea
Key Features
Replaces OEM Part
HY-PRO HP26NL73MB, HY-PRO HP26NL73MV, HY-PRO HPQ983163MB, HY-PRO HPQ983163MV
Filter Media
MICROGLASS
Height
7.83
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN10025-8-3G-V
- Zoro #
- G422494538
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP26NL73MB, HY-PRO HP26NL73MV, HY-PRO HPQ983163MB, HY-PRO HPQ983163MV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- ID Top
- 1.28
- Beta Ratio 1
- 200/3
- OD Top
- 2.36
- OD Bottom
- 2.36
Dimensions
- Height
- 7.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.