HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPVL912MB
- Mfr # PSC9V-9-10G-V
- Zoro # G822527133
product price:Â
$
48.39
/ea
Key Features
Replaces OEM Part
FILTER-MART 289163, FILTER-MART 348595, FILTREC WG486, HY-PRO HPVL912MB, HY-PRO HPVL912MV, MAIN FILTER MF0066110, PARKER 941724Q, PARKER 941795Q, PARKER 942148Q, SCHROEDER 9V5Z10, SCHROEDER 9V5Z10V, SCHROEDER 9VS7, SCHROEDER 9VS7V, SCHROEDER 9VZ10, SCHROE
Filter Media
MICROGLASS
Height
9.49
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC9V-9-10G-V
- Zoro #
- G822527133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.49
Details
- Replaces OEM Part
- FILTER-MART 289163, FILTER-MART 348595, FILTREC WG486, HY-PRO HPVL912MB, HY-PRO HPVL912MV, MAIN FILTER MF0066110, PARKER 941724Q, PARKER 941795Q, PARKER 942148Q, SCHROEDER 9V5Z10, SCHROEDER 9V5Z10V, SCHROEDER 9VS7, SCHROEDER 9VS7V, SCHROEDER 9VZ10, SCHROE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 1.51
- OD Bottom
- 2.87
- OD Top
- 2.87
- Collapse Pressure
- 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.