HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPZL815MB
- Mfr # PSC8-9-10G-V
- Zoro # G322506805
product price:Â
$
43.39
/ea
Key Features
Replaces OEM Part
FILTER-MART 051860, FILTER-MART 348581, HY-PRO HPZL810MB, HY-PRO HPZL810MV, HY-PRO HPZL815MB, HY-PRO HPZL815MV, SCHROEDER 8ZS7, SCHROEDER 8ZS7V, SCHROEDER 8ZZ10, SCHROEDER 8ZZ10V, WIX R41F10G
Filter Media
MICROGLASS
Height
9.42
By Pass Valve Setting (PSI)
1.72
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC8-9-10G-V
- Zoro #
- G322506805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.42
Details
- Replaces OEM Part
- FILTER-MART 051860, FILTER-MART 348581, HY-PRO HPZL810MB, HY-PRO HPZL810MV, HY-PRO HPZL815MB, HY-PRO HPZL815MV, SCHROEDER 8ZS7, SCHROEDER 8ZS7V, SCHROEDER 8ZZ10, SCHROEDER 8ZZ10V, WIX R41F10G
- Filter Media
- MICROGLASS
- By Pass Valve Setting (PSI)
- 1.72
- OD Bottom
- 3.3
- OD Top
- 3.1
- Collapse Pressure
- 305
- ID Top
- 1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.