HYDRAULIC FILTER - PRESSURE LINE FOR HYCOA V2640030B1
- Mfr # PPL8900-26-3G-V-S
- Zoro # G922524544
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYCOA V2640030B1, HYCOA V2640030V1, HY-PRO HPQ202283MB, HY-PRO HPQ202283MV, NFS 2200A2
Height
26.88
Micron Rating
3
Beta Ratio 1
200/3
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-26-3G-V-S
- Zoro #
- G922524544
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYCOA V2640030B1, HYCOA V2640030V1, HY-PRO HPQ202283MB, HY-PRO HPQ202283MV, NFS 2200A2
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.79
- ID Top
- 2.2
- OD Bottom
- 3.79
- Filter Media
- MICROGLASS
- Collapse Pressure
- 365
Dimensions
- Height
- 26.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.