Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0030D003BNV
- Mfr # PHY30-4-3G-V
- Zoro # G822462212
product price:Â
$
22.79
/ea
Sold in multiples of 2 for
$45.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL2593, BALDWIN PT9262MPG, BEHRINGER BE30P03A, BEHRINGER BE30P03AV, DONALDSON P173185, DONALDSON P566646, EPPENSTEINER 930H3SLA000P, EPPENSTEINER 930LAH3SLA000P, EPPENSTEINER 930LAH3SLA000PX, EPPENSTEINER E400HL30H3LLLA, FILTER-MART 050389, FIL
Filter Media
MICROGLASS
Height
3.66
Micron Rating
3
OD Bottom
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-3G-V
- Zoro #
- G822462212
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2593, BALDWIN PT9262MPG, BEHRINGER BE30P03A, BEHRINGER BE30P03AV, DONALDSON P173185, DONALDSON P566646, EPPENSTEINER 930H3SLA000P, EPPENSTEINER 930LAH3SLA000P, EPPENSTEINER 930LAH3SLA000PX, EPPENSTEINER E400HL30H3LLLA, FILTER-MART 050389, FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.38
- Collapse Pressure
- 435
- ID Top
- 0.49
- Beta Ratio 1
- 200/3
- OD Top
- 1.38
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.