Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0035D003BN3HC
- Mfr # PHY35-3-3G-V
- Zoro # G322505969
product price:Â
$
25.15
/ea
Sold in multiples of 2 for
$50.30
Key Features
Replaces OEM Part
BALDWIN PT23087MPG, FILTREC DHD35G03B, FILTREC DHD35G03V, HIAB FOCO 9861092, HYDAC/HYCON 0035D003BN3HC, HYDAC/HYCON 0035D003BN3HCV, HYDAC/HYCON 0035D003BNHC, HYDAC/HYCON 0035D003BNHC2, HYDAC/HYCON 0035D003BNHCV, WIX D42B03GV
Filter Media
MICROGLASS
Height
2.84
Micron Rating
3
OD Bottom
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY35-3-3G-V
- Zoro #
- G322505969
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23087MPG, FILTREC DHD35G03B, FILTREC DHD35G03V, HIAB FOCO 9861092, HYDAC/HYCON 0035D003BN3HC, HYDAC/HYCON 0035D003BN3HCV, HYDAC/HYCON 0035D003BNHC, HYDAC/HYCON 0035D003BNHC2, HYDAC/HYCON 0035D003BNHCV, WIX D42B03GV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.22
- Collapse Pressure
- 435
- ID Top
- 1
- OD Top
- 2.22
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 2.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.