HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0035D005BNHCV
- Mfr # PHY35-3-5G-V
- Zoro # G122551562
product price:Â
$
25.15
/ea
Sold in multiples of 2 for
$50.30
Key Features
Replaces OEM Part
FILTREC DHD35G05B, FILTREC DHD35G05V, HYDAC/HYCON 01271155, HYDAC/HYCON 0035D005BN3HC, HYDAC/HYCON 0035D005BN3HCV, HYDAC/HYCON 0035D005BNHC, HYDAC/HYCON 0035D005BNHC2, HYDAC/HYCON 0035D005BNHCV, NATIONAL FILTERS 210168, WIX D42B05GV
Filter Media
MICROGLASS
Height
2.84
Micron Rating
5
OD Top
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY35-3-5G-V
- Zoro #
- G122551562
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD35G05B, FILTREC DHD35G05V, HYDAC/HYCON 01271155, HYDAC/HYCON 0035D005BN3HC, HYDAC/HYCON 0035D005BN3HCV, HYDAC/HYCON 0035D005BNHC, HYDAC/HYCON 0035D005BNHC2, HYDAC/HYCON 0035D005BNHCV, NATIONAL FILTERS 210168, WIX D42B05GV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.22
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- ID Top
- 1
- OD Bottom
- 2.22
Dimensions
- Height
- 2.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.