HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0040DN003BNAMV
- Mfr # PEP20040-4-3GW-V
- Zoro # G322463405
product price:Â
$
45.65
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 0040DN003BNAM, HYDAC/HYCON 0040DN003BNAMV
Filter Media
GLASS/WATER REMOVAL
Height
3.86
Micron Rating
3
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-4-3GW-V
- Zoro #
- G322463405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- HYDAC/HYCON 0040DN003BNAM, HYDAC/HYCON 0040DN003BNAMV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Top
- 1.75
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.