Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0055D020BNHC2
- Mfr # PHY55-5-20G-V
- Zoro # G022480085
product price:Â
$
21.89
/ea
Sold in multiples of 2 for $43.78
Key Features
Replaces OEM Part
FILTREC DHD55G20B, FILTREC DHD55G20V, HYDAC/HYCON 01253023, HYDAC/HYCON 01262049, HYDAC/HYCON 01278737, HYDAC/HYCON 0055D020BN3HC, HYDAC/HYCON 0055D020BN3HCV, HYDAC/HYCON 0055D020BNHC, HYDAC/HYCON 0055D020BNHC2, HYDAC/HYCON 0055D020BNHCV, JENSEN 19443, JU
Filter Media
MICROGLASS
Height
4.65
Micron Rating
20
OD Bottom
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY55-5-20G-V
- Zoro #
- G022480085
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD55G20B, FILTREC DHD55G20V, HYDAC/HYCON 01253023, HYDAC/HYCON 01262049, HYDAC/HYCON 01278737, HYDAC/HYCON 0055D020BN3HC, HYDAC/HYCON 0055D020BN3HCV, HYDAC/HYCON 0055D020BNHC, HYDAC/HYCON 0055D020BNHC2, HYDAC/HYCON 0055D020BNHCV, JENSEN 19443, JU
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.22
- OD Top
- 2.22
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
- ID Top
- 1