Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0060D003ON
- Mfr # PHY60-3-3G-V-D
- Zoro # G122465234
product price:Â
$
31.85
/ea
Sold in multiples of 2 for
$63.70
Key Features
Replaces OEM Part
HYDAC/HYCON 1260901, HYDAC/HYCON 01260901, HYDAC/HYCON 0060D003BN4HC, HYDAC/HYCON 0060D003BN4HCV, HYDAC/HYCON 0060D003ON, HYDAC/HYCON 0060D003ONV
Filter Media
MICROGLASS
Height
3.31
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-3G-V-D
- Zoro #
- G122465234
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 1260901, HYDAC/HYCON 01260901, HYDAC/HYCON 0060D003BN4HC, HYDAC/HYCON 0060D003BN4HCV, HYDAC/HYCON 0060D003ON, HYDAC/HYCON 0060D003ONV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Top
- 1.85
- OD Bottom
- 1.85
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.