HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0060D050WHC
- Mfr # PHY60-3-50SS-V
- Zoro # G822485426
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
FILTREC DHD60S50B, FILTREC DHD60S50V, HYDAC/HYCON 0060D050WHC, HYDAC/HYCON 0060D050WHCV, HY-PRO HP06DNL450WB, HY-PRO HP06DNL450WV, JURA FILTRATION SH75174, MAIN FILTER MF0421283, MAIN FILTER MF0576376, NATIONAL FILTERS 10618520274SS, NATIONAL FILTERS 1411
Filter Media
304 SS WIRE
Height
3.31
Micron Rating
50
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-50SS-V
- Zoro #
- G822485426
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD60S50B, FILTREC DHD60S50V, HYDAC/HYCON 0060D050WHC, HYDAC/HYCON 0060D050WHCV, HY-PRO HP06DNL450WB, HY-PRO HP06DNL450WV, JURA FILTRATION SH75174, MAIN FILTER MF0421283, MAIN FILTER MF0576376, NATIONAL FILTERS 10618520274SS, NATIONAL FILTERS 1411
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Top
- 1.85
- OD Bottom
- 1.85
- ID Top
- 0.87
- Collapse Pressure
- 435
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.