Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0110D003BN4HC
- Mfr # PHY110-6-3G-V-D
- Zoro # G122463742
product price:Â
$
36.65
/ea
Sold in multiples of 2 for $73.30
Key Features
Replaces OEM Part
HYDAC/HYCON 0110D003BN4HC, HYDAC/HYCON 0110D003BN4HCV, HYDAC/HYCON 0110D003ON, HYDAC/HYCON 0110D003ONV
Filter Media
MICROGLASS
Height
6.02
Micron Rating
3
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY110-6-3G-V-D
- Zoro #
- G122463742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.02
Details
- Replaces OEM Part
- HYDAC/HYCON 0110D003BN4HC, HYDAC/HYCON 0110D003BN4HCV, HYDAC/HYCON 0110D003ON, HYDAC/HYCON 0110D003ONV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.85
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- ID Top
- 0.87