Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90 Degree Elbow
- Mfr # 4515X08XM16
- Zoro # G103655593
product price:
$
10.65
/ea
Key Features
Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 2
M16X1.5
Fitting Thread Type 1
ORFS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4515X08XM16
- Zoro #
- G103655593
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Material
- Steel
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1
- ORFS
- Fitting Thread Type 2
- SAE Metric
- Weight
- 0.2684
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male Adjustable
- Body Material
- Steel
- End 1 Connection Type
- Male
- End Style
- ORFS
Dimensions
- Fitting Thread Size 2
- M16X1.5
- Fitting Thread Size 1
- 13/16-16
- Hex Size
- 0.75
- Hex Size (mm)
- 19.05
Description
This WORLD WIDE FITTINGS brand Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow is made of steel and has a weight of 0.2684. It has a fitting gender of male, fitting thread size 1 of 13/16-16, fitting thread type 1 of ORFS, fitting thread size 2 of M16X1.5, fitting thread type 2 of SAE Metric, hex size of 0.75, adapter type of elbow and straights, end 1 connection type of male, end 2 connection type of male adjustable, and end style of ORFS with a hex size (mm) of 19.05.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.