Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0240D100WHCV
- Mfr # PHY240-6-100SS-V
- Zoro # G822530171
product price:Â
$
71.49
/ea
Key Features
Replaces OEM Part
FILTREC DHD240S100B, FILTREC DHD240S100V, HYDAC/HYCON 0240D100WHC, HYDAC/HYCON 0240D100WHCV, HY-PRO HP16DNL8100WB, HY-PRO HP16DNL8100WV, JURA FILTRATION SH75184, MAIN FILTER MF0420405, MAIN FILTER MF0576255, SCHUPP HY13088, WIX D38B100SV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
100
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-100SS-V
- Zoro #
- G822530171
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD240S100B, FILTREC DHD240S100V, HYDAC/HYCON 0240D100WHC, HYDAC/HYCON 0240D100WHCV, HY-PRO HP16DNL8100WB, HY-PRO HP16DNL8100WV, JURA FILTRATION SH75184, MAIN FILTER MF0420405, MAIN FILTER MF0576255, SCHUPP HY13088, WIX D38B100SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 2.72
- ID Top
- 1.34
- OD Top
- 2.72
- Collapse Pressure
- 435
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.